Shop All Barn & Hanging Door Hardware
National Guard
Hardware Pack, Sliding, SS, Brushed SS
Mfr # SLSS2-8
Zoro # G7613114
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 98 7/16 in
- Width (In.) 2 9/16 in
- For Use With 1 in to 2 in Thick Door Panel
- Mounting Side
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # SLSS2-8
- Zoro # G7613114
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 98 7/16 in |
Width (In.) | 2 9/16 in |
Depth (In.) | 98 7/16 in |
Roller Width/Dia. (In.) | 2-1/8 in |
Height (In.) | 8 1/8 in |
Outside Dia. | 1 in |
Max. Wheel Dia. (In.) | 2 1/8 in |
Shaft Length | 7-5/8 in |
Mounting Hole Size (In.) | 5/8 in |
Inside Dia. | 13/16 in |
Details
For Use With | 1 in to 2 in Thick Door Panel |
Mounting | Side |
Material | Stainless Steel |
Includes | (2) Door Stops, (2) Hangers, (6) Wall Attachments, 98-7/16 in Track, Floor Guide |
Finish | Brushed Stainless Steel |
Color | Silver |
Max. Weight (Lb.) | 220 lb |
Hardware | Included |
Bearings | Sealed |
Requires | 1 in to 2 in Thick Door Panel |
Type | Sliding |
Item | Hardware Pack |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Hardware Pack, Sliding, Max. Weight (Lb.) 220 lb, Stainless Steel, Silver, Brushed Stainless Steel Finish, Shaft Length 7-5/8 in, Length (In.) 98 7/16 in, Height (In.) 8 1/8 in, Width (In.) 2 9/16 in, Depth (In.) 98 7/16 in, Inside Dia. 13/16 in, Outside Dia. 1 in, Max. Wheel Dia. (In.) 2 1/8 in, Roller Width/Dia. (In.) 2-1/8 in, Side Mounting, Mounting Hole Size (In.) 5/8 in, Sealed Bearings, Number of Wheels 2, 304 Stainless Steel, Hardware Included, Requires 1 in to 2 in Thick Door Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Sweep, Black, 48" L (3452DV48)
- PRIMELINE TOOLS 5/16 in. Offset Sliding Wardrobe Front Door Roller Assembly (2 Pack) (N 6717)
- BRINKS COMMERCIAL Brinks Aluminum Steel Hydraulic Door Closer Grade 1 (BC4031)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5NKA)
- NATIONAL GUARD Hardware Pack, Sliding, SS, Brushed SS (SLSS1-8-SC)
- NATIONAL GUARD Hardware Pack, Sliding, SS, Brushed SS (SLSS2-8-SC)
- NATIONAL GUARD Fascia, Direct Mount Type, Aluminum, Silver (SL-SQ18)
- PRIMELINE TOOLS Closet Door Roller, Front, 5/16 in. Offset, 7/8 in. Concave Wheel (2 Pack) (MP6717)
- EKENA MILLWORK Premium 24" Barn Door Floor T-Guide, Black (GB6001G2BL)
- NATIONAL HARDWARE Box Rail Brackets Galv (N104-349)
- PRIMELINE TOOLS Pocket Door Guide, Jamb Mounted, Nylon (1 Pair) (N 6950)
- National Guard Barn & Hanging Door Hardware