Shop All Barn & Hanging Door Hardware
National Guard
Hardware Pack, Sliding, SS, Brushed SS
Mfr # SLSS2-8-SC
Zoro # G7612168
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 98 7/16 in
- Width (In.) 2 9/16 in
- For Use With 1 in to 2 in Thick Door Panel
- Material Stainless Steel
- Includes (2) Door Stops, (2) Hangers, (6) Wall Attachments, 98-7/16 in Soft-close Track, Floor Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # SLSS2-8-SC
- Zoro # G7612168
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 98 7/16 in |
Width (In.) | 2 9/16 in |
Depth (In.) | 98 7/16 in |
Outside Dia. | 1 in |
Max. Wheel Dia. (In.) | 2 1/8 in |
Height (In.) | 8 1/8 in |
Roller Width/Dia. (In.) | 2-1/8 in |
Mounting Hole Size (In.) | 5/8 in |
Inside Dia. | 13/16 in |
Shaft Length | 7-5/8 in |
Details
For Use With | 1 in to 2 in Thick Door Panel |
Material | Stainless Steel |
Includes | (2) Door Stops, (2) Hangers, (6) Wall Attachments, 98-7/16 in Soft-close Track, Floor Guide |
Finish | Brushed Stainless Steel |
Type | Sliding |
Item | Hardware Pack |
Max. Weight (Lb.) | 220 lb |
Requires | 1 in to 2 in Thick Door Panel |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Hardware Pack, Sliding, Max. Weight (Lb.) 220 lb, Stainless Steel, Silver, Brushed Stainless Steel Finish, Shaft Length 7-5/8 in, Length (In.) 98 7/16 in, Height (In.) 8 1/8 in, Width (In.) 2 9/16 in, Depth (In.) 98 7/16 in, Inside Dia. 13/16 in, Outside Dia. 1 in, Max. Wheel Dia. (In.) 2 1/8 in, Roller Width/Dia. (In.) 2-1/8 in, Side Mounting, Mounting Hole Size (In.) 5/8 in, Sealed Bearings, Number of Wheels 2, 304 Stainless Steel, Hardware Included, Requires 1 in to 2 in Thick Door Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Asst, MaxKit, Buna 70A, 1415Pc (5JJT7)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 96"H (CG-10R-8-301)
- BEST Satin Chrome Latch 7KCL3626 (887838174147)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227DT-4-SP28)
- NATIONAL GUARD Hardware Pack, Sliding, SS, Brushed SS (SLSS1-8-SC)
- NATIONAL GUARD Fascia, Direct Mount Type, Aluminum, Silver (SL-SQ18)
- DELTANA Extended T-Strike (2-3/4" X 2-1/4" ) Bright Chrome (TSPE225U26)
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Satin Nickel (DSF600U15)
- DELTANA Push Plate 3-1/2" X 20" Oil Rubbed Bronze (PP3520U10B)
- PRIME-LINE Repair Kit Bifold Door (N 7283)
- PRIMELINE TOOLS Bypass Mirror Door Bottom Track, 60 in., Roll-Formed Aluminum, Satin Nickel (Single Pack) (N 6876)
- National Guard Barn & Hanging Door Hardware