Shop All Barn & Hanging Door Hardware
National Guard
Hardware Pack, Sliding, SS, Brushed SS
Mfr # SLSS2-6
Zoro # G7612414
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 78 3/4 in
- Width (In.) 2 9/16 in
- For Use With 1 in to 2 in Thick Door Panel
- Mounting Side
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # SLSS2-6
- Zoro # G7612414
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 78 3/4 in |
Width (In.) | 2 9/16 in |
Shaft Length | 7-5/8 in |
Inside Dia. | 13/16 in |
Height (In.) | 8 1/8 in |
Mounting Hole Size (In.) | 5/8 in |
Depth (In.) | 78 3/4 in |
Roller Width/Dia. (In.) | 2-1/8 in |
Outside Dia. | 1 in |
Max. Wheel Dia. (In.) | 2 1/8 in |
Details
For Use With | 1 in to 2 in Thick Door Panel |
Mounting | Side |
Material | Stainless Steel |
Includes | (2) Door Stops, (2) Hangers, (5) Wall Attachments, 78-3/4 in Track, Floor Guide |
Finish | Brushed Stainless Steel |
Color | Silver |
Requires | 1 in to 2 in Thick Door Panel |
Max. Weight (Lb.) | 220 lb |
Hardware | Included |
Type | Sliding |
Bearings | Sealed |
Item | Hardware Pack |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Hardware Pack, Sliding, Max. Weight (Lb.) 220 lb, Stainless Steel, Silver, Brushed Stainless Steel Finish, Shaft Length 7-5/8 in, Length (In.) 78 3/4 in, Height (In.) 8 1/8 in, Width (In.) 2 9/16 in, Depth (In.) 78 3/4 in, Inside Dia. 13/16 in, Outside Dia. 1 in, Max. Wheel Dia. (In.) 2 1/8 in, Roller Width/Dia. (In.) 2-1/8 in, Side Mounting, Mounting Hole Size (In.) 5/8 in, Sealed Bearings, Number of Wheels 2, 304 Stainless Steel, Hardware Included, Requires 1 in to 2 in Thick Door Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK 1-1/4" Mortise Cyl, 6-pin AR keyway, KD, AM2 Cam, US32D, 4 Pack (MC61-AM2 32D (4PK))
- ZORO SELECT Split Key Ring, 1 in Ring Size, Nickel, 25 PK (1F098)
- SPEC Extension Spring, Stainless Steel (E20002077500S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-16-S)
- NATIONAL GUARD Hardware Pack, Sliding, SS, Brushed SS (SLSS2-8-SC)
- NATIONAL GUARD Hardware Pack, Sliding, SS, Brushed SS (SLSS1-8-SC)
- NATIONAL GUARD Fascia, Direct Mount Type, Aluminum, Silver (SL-SQ18)
- DESIGNER COLLECTION Stainless Steel 78" Top Mount Sliding Door Hardware (NT.1400.01W.SS)
- PRIMELINE TOOLS Cabinet Door Roller Catch, Satin Nickel Steel Housing and Strike (Single Pack) (N 7386)
- SCHLAGE COMMERCIAL Parts N523091 (N523091)
- SURE-LOC HARDWARE Sure-Loc Hardware Rustic Barn Door Handle, Satin Nickel (BARN-RS 15)
- National Guard Barn & Hanging Door Hardware