Shop All Barn & Hanging Door Hardware
National Guard
Hardware Pack, Sliding, SS, Brushed SS
Mfr # SLSS1-8
Zoro # G7612378
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 98 7/16 in
- Width (In.) 2 1/8 in
- For Use With 1 in to 2 in Thick Door Panel
- Mounting Top
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # SLSS1-8
- Zoro # G7612378
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 98 7/16 in |
Width (In.) | 2 1/8 in |
Inside Dia. | 13/16 in |
Depth (In.) | 98 7/16 in |
Outside Dia. | 1 in |
Shaft Length | 3-3/4 in |
Roller Width/Dia. (In.) | 2-1/8 in |
Mounting Hole Size (In.) | 5/16 in |
Max. Wheel Dia. (In.) | 2 1/8 in |
Height (In.) | 4 3/8 in |
Details
For Use With | 1 in to 2 in Thick Door Panel |
Mounting | Top |
Material | Stainless Steel |
Includes | (2) Door Stops, (2) Hangers, (6) Wall attachments, 98-7/16 in Track, Floor Guide |
Finish | Brushed Stainless Steel |
Color | Silver |
Hardware | Included |
Requires | 1 in to 2 in Thick Door Panel |
Bearings | Sealed |
Max. Weight (Lb.) | 220 lb |
Type | Sliding |
Item | Hardware Pack |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Hardware Pack, Sliding, Max. Weight (Lb.) 220 lb, Stainless Steel, Silver, Brushed Stainless Steel Finish, Shaft Length 3-3/4 in, Length (In.) 98 7/16 in, Height (In.) 4 3/8 in, Width (In.) 2 1/8 in, Depth (In.) 98 7/16 in, Inside Dia. 13/16 in, Outside Dia. 1 in, Max. Wheel Dia. (In.) 2 1/8 in, Roller Width/Dia. (In.) 2-1/8 in, Top Mounting, Mounting Hole Size (In.) 5/16 in, Sealed Bearings, Number of Wheels 2, 304 Stainless Steel, Hardware Included, Requires 1 in to 2 in Thick Door Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 9 In L (4ERV9)
- REV-A-SHELF Rev-A-Shelf Polymer DShape 2Shelf Lazy Susan for Corner Wall Cabinets (7012-20-11-52)
- KEYLESS FACTORY KeylessFactory: Toyota Camry 2018 Flip Key BLADE Only (LXP90) (FKB-TOY-13)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06400WN (LL1S14X06400WN)
- NATIONAL GUARD Hardware Pack, Sliding, SS, Brushed SS (SLSS1-8-SC)
- NATIONAL GUARD Hardware Pack, Sliding, SS, Brushed SS (SLSS2-8-SC)
- NATIONAL GUARD Fascia, Direct Mount Type, Aluminum, Silver (SL-SQ18)
- ZORO SELECT Stay Roller, Steel, 4-7/16"L x 3-3/8"H (1XMY3)
- PRIMELINE TOOLS Closet Door Bottom Guide, Cox Door Systems, Plastic (2 Pack) (N 6603)
- EKENA MILLWORK Barnfold J-Strap 4-Door Hardware Set for 1 1/4" to 1 3/8" Doors with 96" Track, Black (GB6007M4D96BL)
- ZORO SELECT Roller Assembly, Steel, Plated (10-396)
- National Guard Barn & Hanging Door Hardware