Shop All Barn & Hanging Door Hardware
National Guard
Hardware Pack, Sliding, SS, Brushed SS
Mfr # SLSS1-6
Zoro # G7951275
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 78 3/4 in
- Width (In.) 2 1/8 in
- For Use With 1 in to 2 in Thick Door Panel
- Mounting Top
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # SLSS1-6
- Zoro # G7951275
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 78 3/4 in |
Width (In.) | 2 1/8 in |
Outside Dia. | 1 in |
Inside Dia. | 13/16 in |
Shaft Length | 3-3/4 in |
Depth (In.) | 78 3/4 in |
Max. Wheel Dia. (In.) | 2 1/8 in |
Mounting Hole Size (In.) | 5/16 in |
Height (In.) | 4 3/8 in |
Roller Width/Dia. (In.) | 2-1/8 in |
Details
For Use With | 1 in to 2 in Thick Door Panel |
Mounting | Top |
Material | Stainless Steel |
Includes | (2) Door Stops, (2) Hangers, (5) Wall Attachments, 78-3/4 in Track, Floor Guide |
Finish | Brushed Stainless Steel |
Color | Silver |
Max. Weight (Lb.) | 220 lb |
Hardware | Included |
Type | Sliding |
Requires | 1 in to 2 in Thick Door Panel |
Item | Hardware Pack |
Bearings | Sealed |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Hardware Pack, Sliding, Max. Weight (Lb.) 220 lb, Stainless Steel, Silver, Brushed Stainless Steel Finish, Shaft Length 3-3/4 in, Length (In.) 78 3/4 in, Height (In.) 4 3/8 in, Width (In.) 2 1/8 in, Depth (In.) 78 3/4 in, Inside Dia. 13/16 in, Outside Dia. 1 in, Max. Wheel Dia. (In.) 2 1/8 in, Roller Width/Dia. (In.) 2-1/8 in, Top Mounting, Mounting Hole Size (In.) 5/16 in, Sealed Bearings, Number of Wheels 2, 304 Stainless Steel, Hardware Included, Requires 1 in to 2 in Thick Door Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: ZINC Dummy Mortise Cylinder 1" Aluminum Silver, PK 2 (SMC00-DUM-AL)
- DON-JO 3" x 11" Latch Protector for Outswing Doors (LP211PC)
- ABUS Padlock, Coreless, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL-IC/40 Titanium)
- TRILOGY Lever Support Spring (S6175)
- NATIONAL GUARD Hardware Pack, Sliding, SS, Brushed SS (SLSS2-8-SC)
- NATIONAL GUARD Hardware Pack, Sliding, SS, Brushed SS (SLSS1-8-SC)
- NATIONAL GUARD Fascia, Direct Mount Type, Aluminum, Silver (SL-SQ18)
- DESIGNER COLLECTION Stainless Steel 96" Top Mount Dual Wheel Sliding Door Hardware (NT.1400.02W-96.SS)
- PEMKO Folding Door Hardware Kit (HF2/100PACK)
- ZORO SELECT Bracket, Track, Box, 4-3/4"L x 1-3/4"W (4PE65)
- RENIN 36 in. x 84 in. Herringbone Chevron Door with Hardware Kit and Easy Glide Soft Close (BD059C01NS1NSE36084)
- National Guard Barn & Hanging Door Hardware