Shop All Barn & Hanging Door Hardware
National Guard
Hardware Pack, Sliding, SS, Brushed SS
Mfr # SLSS1-6-SC
Zoro # G7612299
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 78 3/4 in
- Width (In.) 2 1/8 in
- For Use With 1 in to 2 in Thick Door Panel
- Mounting Top
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # SLSS1-6-SC
- Zoro # G7612299
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 78 3/4 in |
Width (In.) | 2 1/8 in |
Depth (In.) | 78 3/4 in |
Inside Dia. | 13/16 in |
Roller Width/Dia. (In.) | 2-1/8 in |
Height (In.) | 4 3/8 in |
Shaft Length | 3-3/4 in |
Mounting Hole Size (In.) | 5/16 in |
Max. Wheel Dia. (In.) | 2 1/8 in |
Outside Dia. | 1 in |
Details
For Use With | 1 in to 2 in Thick Door Panel |
Mounting | Top |
Material | Stainless Steel |
Includes | (2) Door Stops, (2) Hangers, (5) Wall Attachments, 78-3/4 in Soft-close Track, Floor Guide |
Finish | Brushed Stainless Steel |
Color | Silver |
Item | Hardware Pack |
Bearings | Sealed |
Hardware | Included |
Requires | 1 in to 2 in Thick Door Panel |
Type | Sliding |
Max. Weight (Lb.) | 220 lb |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Hardware Pack, Sliding, Max. Weight (Lb.) 220 lb, Stainless Steel, Silver, Brushed Stainless Steel Finish, Shaft Length 3-3/4 in, Length (In.) 78 3/4 in, Height (In.) 4 3/8 in, Width (In.) 2 1/8 in, Depth (In.) 78 3/4 in, Inside Dia. 13/16 in, Outside Dia. 1 in, Max. Wheel Dia. (In.) 2 1/8 in, Roller Width/Dia. (In.) 2-1/8 in, Top Mounting, Mounting Hole Size (In.) 5/16 in, Sealed Bearings, Number of Wheels 2, 304 Stainless Steel, Hardware Included, Requires 1 in to 2 in Thick Door Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve White Bronze Door Levers (PV.ARC.RAR.492)
- TRIMCO Long UL Automatic Flush Bolt for Wood Doors Satin Chrome by Satin SS (3815L.626/630)
- SAPPHIRE Contra Collection Modern Satin Brass Privacy Bed/Bath Door Handle with Lock (LS-CON40-US4)
- STRYBUC 30in Spiral Balance 75-503A (75-S30R-3)
- NATIONAL GUARD Hardware Pack, Sliding, SS, Brushed SS (SLSS1-8-SC)
- NATIONAL GUARD Fascia, Direct Mount Type, Aluminum, Silver (SL-SQ18)
- NATIONAL GUARD Hardware Pack, Sliding, SS, Brushed SS (SLSS2-8-SC)
- COMPONENT HARDWARE Extruded Aluminum Sliding Door Track 144 (B57-0144)
- NATIONAL HARDWARE Steel Single Round Rail Splice Bracket 300 lb (N100-007)
- PRIMELINE TOOLS Steel, Top Mount, Twin Pocket Door Roller, fits Cox Doors (2 Pack) (N 6530)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Single Roller Only, Flat Black (BARN-ROL FBL)
- National Guard Barn & Hanging Door Hardware