Shop All Door Thresholds
National Guard
Half-Saddle Threshold, Fluted Top, 3 ft. L
Mfr # 350-36
Zoro # G7898320
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 5 in
- Material Aluminum
- Includes #10 x 1-1/2 in FH Zinc Wood Screws
- Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 350-36
- Zoro # G7898320
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 5 in |
Flange Width | 5" |
Height | 1/2 in |
Overall Length | 3 ft |
Fits Door Width | 36 in |
Flange Height | 1/2" |
Overall Height | 1/2 in |
Overall Width | 5 in |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 5 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.11 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 in W x 4 in H Beige Enamel Door and Butt Hinge (4PA29)
- KERI SYSTEMS Proximity Reader, Mullion Frame Mounted (NXT-3R)
- STRYBUC RED RV PUSH BAR ASSEMBLY (29-270)
- KABA IN8-L1054B 0.9 x 0.1 in. Ilco Key Blank For Ilco Lockset, 10PK (182659)
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 4 ft. L (350-48)
- NATIONAL GUARD Door Threshold, Aluminum, .078 in. Thck (950N-36)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 7 in. W (8427-48)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. (804V-72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 7in.W (713-72)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (803V-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (896VDKB-72)
- National Guard Door Thresholds