Shop All Door Louver & Lite Kits
National Guard
Fusible Louver, Steel
Mfr # L-1900-18x12
Zoro # G0489627
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 12 in
- Opening Width 18 in
- Includes #8 x 3/4 in SMS
- Finish Gray Primer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # L-1900-18x12
- Zoro # G0489627
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 12 in |
Opening Width | 18 in |
Details
Item | Fusible Louver |
Material | Steel |
Includes | #8 x 3/4 in SMS |
Finish | Gray Primer |
For Use With | Doors |
Agency Compliance | ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Fusible Louver, Material Steel, Opening Height 12 In., Opening Width 18 In., Window Height 22 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Zinc Finish Elbow Catch Polybagged with Screws (EC01-ZN)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.1 (T561CP6D D 626 KD)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Merrick Cabinet Pull (549-96PC)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1AN)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-12x12)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-6x27)
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H (L-TG-1/4"-FRA-DKB-GT118 7"x22)
- NATIONAL GUARD Partition Louver, Steel (L-700-BFDKB-18x18)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-12x12)
- NATIONAL GUARD 24" x 30" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT11824X30)
- NATIONAL GUARD 24" x 30" Low Profile Self Attaching Lite Kit (LFRA1002430)
- National Guard Door Louver & Lite Kits