Shop All Spill Containment Accessories
National Guard
Flood Barrier Shield 34"H x 36"W, Inside
Mfr # FS34 - 36
Zoro # G1585197
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shield Material Marine Grade Aluminum
- Flange Material Marine Grade Aluminum
- Barrier Thickness 1/4 in
- Color Silver
- Gasket Material Closed Cell Neoprene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # FS34 - 36
- Zoro # G1585197
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Barrier Width | 34 in |
Overall Length | 36" |
Insert Size | 1/4" |
Flange Width | 1-1/4" |
Flange Height | 13/16" |
Barrier Height | 36 in |
Details
Item | Door Flood Barrier Shield |
Shield Material | Marine Grade Aluminum |
Flange Material | Marine Grade Aluminum |
Barrier Thickness | 1/4 in |
Color | Silver |
Gasket Material | Closed Cell Neoprene Rubber |
Flange Finish | Anodized |
Standards | FEMA; FIMA |
Includes | #10 x 1 1/2 in Stainless Steel Sheet Metal Screws |
Insert Material | Neoprene |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Features | Anodized Aluminum Mounting Channels, Lengths up to 96 in Available, Stainless Steel Springs Provide Seal Compression |
Description
Door Flood Barrier Shield, Barrier Height 36 in, Barrier Width 34 in, Barrier Thickness 1/4 in, Shield Material Marine Grade Aluminum, Silver, Gasket Material Closed Cell Neoprene Rubber, Standards FEMA; FIMA, Includes #10 x 1 1/2 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" S-Hook - Black, Acetal, 10 pk (50303-10)
- REFRIGIWEAR Face Mask, Sage (0047RSAGOSA)
- KINCO Kinco Lined Suede Deerskin Driver (903HK-XL)
- AIR SYSTEMS INTL Air Filters (BB100-FK)
- NATIONAL GUARD Flood Barrier Shield 10"H x 36"W, Inside (FS10 - 36)
- NATIONAL GUARD Flood Barrier Shield 22"H x 36"W, Inside (FS22 - 36)
- NATIONAL GUARD Flood Barrier Shield 10"H x 40"W, Outside (FS10 - 40)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 100PK (SB-1426GRN-100PK)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK50 (MAT1201)
- SPILLTECH Drive Over Build Your Own Berm Straight (DOBYOB-2S)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-YW)
- National Guard Spill Containment Accessories