Shop All Spill Containment Accessories
National Guard
Flood Barrier Shield 22"H x 40"W, Outside
Mfr # FS22 - 40
Zoro # G1585206
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Width 1-1/4"
- Insert Material Neoprene
- Barrier Thickness 1/4 in
- Barrier Width 22 in
- Insert Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # FS22 - 40
- Zoro # G1585206
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Flange Width | 1-1/4" |
Barrier Width | 22 in |
Insert Size | 1/4" |
Flange Height | 13/16" |
Barrier Height | 24 in |
Overall Length | 40" |
Details
Insert Material | Neoprene |
Barrier Thickness | 1/4 in |
Flange Finish | Anodized |
Color | Silver |
Shield Material | Marine Grade Aluminum |
Standards | FEMA; FIMA |
Gasket Material | Closed Cell Neoprene Rubber |
Item | Door Flood Barrier Shield |
Flange Material | Marine Grade Aluminum |
Includes | #10 x 1 1/2 in Stainless Steel Sheet Metal Screws |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Features | Anodized Aluminum Mounting Channels, Lengths up to 96 in Available, Stainless Steel Springs Provide Seal Compression |
Description
Door Flood Barrier Shield, Barrier Height 24 in, Barrier Width 22 in, Barrier Thickness 1/4 in, Shield Material Marine Grade Aluminum, Silver, Gasket Material Closed Cell Neoprene Rubber, Standards FEMA; FIMA, Includes #10 x 1 1/2 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Harness Stainless Steel Kl With Eyemm. 50 Kg.150 (535B0GPP0K)
- HONEYWELL SERVUS Size 15 Men's Steel Rubber Boot, Black (75109/15)
- NMC Caution Wheels Must Be Chocked Sign, C70RB (C70RB)
- CAROLINA SHOE Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- NATIONAL GUARD Flood Barrier Shield 10"H x 40"W, Outside (FS10 - 40)
- NATIONAL GUARD Flood Barrier Shield 10"H x 36"W, Inside (FS10 - 36)
- NATIONAL GUARD Flood Barrier Shield 34"H x 36"W, Inside (FS34 - 36)
- NATIONAL GUARD Flood Barrier Shield 22"H x 36"W, Inside (FS22 - 36)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WOPT)
- CONDOR Containment Berm, 6ft.W, 269gal.Spill Cap. (BD-66-AL-L-C)
- ULTRATECH Drum Storage, Yellow, 33" L (1041)
- National Guard Spill Control Supplies