Shop All Door Louver & Lite Kits
National Guard
Fire Rated Wired Glass, 5inx26in
Mfr # L-WG-DIAMOND-5x26
Zoro # G1614195
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Length 5 in
- Height 26 in
- Standards ANSI Z97.1 Class C, ANSI/UL10B, ANSI/UL9, ANSI/US10C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-WG-DIAMOND-5x26
- Zoro # G1614195
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Glass Length | 5 in |
Height | 26 in |
Details
Item | Fire Rated Wired Glass |
Standards | ANSI Z97.1 Class C, ANSI/UL10B, ANSI/UL9, ANSI/US10C |
Description
Fire Rated Wired Glass, Glass Length 5 in, Height 26 in, Standards ANSI Z97.1 Class C, ANSI/UL10B, ANSI/UL9, ANSI/US10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 2 in., 1/16 in., Green (4401RG-0150-062-0200)
- FATH Hinge (095K4545F00)
- STRYBUC Patio Door Handle Set White (13-645W)
- KWIKSET VB Aliso Privacy Lock (300AO 11P 6AL RCS V1)
- NATIONAL GUARD 12" x 12" Low Profile Self Attaching Lite Kit (LFRA1001212)
- NATIONAL GUARD Lite Kit with Glass, Steel, 35" Opening H (L-TG-1/4"-FRA-GT118 5"x35)
- NATIONAL GUARD Window Frame Kit, 32 In H, 24In W (L-FRA100-24x32)
- NATIONAL GUARD Fire Rated Wired Glass, 6inx21in (L-WG-DIAMOND-6x21)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-RD-18)
- NATIONAL GUARD 7" x 22" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT1187X22)
- NATIONAL GUARD 18" x 24" Self Attaching No Vision Door Louver for 1-3/4" Doors (L700RX18X24)
- National Guard Doors