Shop All Door Weatherstripping & Door Seals
National Guard
Fire Door Thru-Bolts, Screw, PK20
Mfr # FDTB 3/8
Zoro # G702666846
product price: $292.99
/pk 20, $14.65/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors, Fire Doors
- Overall Length 2 in
- Projection 1/8 in
- Color Silver
- Overall Height 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # FDTB 3/8
- Zoro # G702666846
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 2 in |
Overall Height | 9/16 in |
Overall Width | 9/16 in |
Details
For Use With | Doors, Fire Doors |
Projection | 1/8 in |
Color | Silver |
Item | Fire Door Thru-Bolts |
Material | Steel |
Stays Flexible to | 50 Degrees F |
Standards | NFPA 80 |
Includes | Machine Screw |
Sold As | Set |
Description
Fire Door Thru-Bolts, Overall Length 2 in, Overall Width 9/16 in, Overall Height 9/16 in, Color Silver, Flange Thickness Not Applicable, Flange Width Not Applicable, For Use With Doors, Fire Doors, Includes Machine Screw, Insert Material Not Applicable, Insert Size Not Applicable, Material Steel, Projection 1/8 in, Sold As Set, Standards NFPA 80, Stays Flexible to 50 Degrees F, Product Type Fire Door Thru-Bolts, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: KingstonGrade 2 Storeroom commercial lever / Satin Chrome/ with SmartKey Technology (KWS-781KNL-SMT-UL-26D)
- MSI Sunset Silver Splitface Ledger Panel 6 in. X 24 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0132)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7500 X AL)
- ZORO SELECT Torsion Spring, 90 Deg, 0.309OD, PK6 (3HPC8)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (122NA-36"x84)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 7 ft. L (160SA-84)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-84)
- NATIONAL GUARD End Caps, Self-Adhesive, PK10 (9945EC)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (I-624A-96)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160VA-36"x84)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050B-20')
- National Guard Door Bottoms, Thresholds & Seals