Shop All Door Weatherstripping & Door Seals
National Guard
Fire Door Gap Seal, 96 in, Gray, Steel
Mfr # GAP90-96
Zoro # G7552165
original price:
$516.41
13% off
new price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fire Doors
- Overall Length 96 in
- Projection 3/8 in
- Color Gray
- Includes #10 x 1 in Stainless Steel Sheet Metal Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # GAP90-96
- Zoro # G7552165
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 96 in |
Insert Size | 3/8 in |
Overall Width | 1 7/16 in |
Flange Width | 1 7/16 in |
Overall Height | 3/8 in |
Details
For Use With | Fire Doors |
Projection | 3/8 in |
Color | Gray |
Includes | #10 x 1 in Stainless Steel Sheet Metal Screws |
Insert Material | PVC |
Standards | ANSI/UL10B, ANSI/US10C, NFPA 252, NFPA 80 |
Flange Material | Aluminum |
Green Environmental Attribute | Applicable to LEED Criteria |
UL Fire Rating | UL10B, UL10C |
Insert Color | Gray |
Flange Thickness | 1/16 in |
Mounting Type | Screws/Self-Adhesive |
Material | Steel |
Sold As | Set |
Stays Flexible to | -60 Degrees F |
Item | Fire Door Gap Seal |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Fire Door Gap Seal, Overall Length 96 in, Overall Width 1 7/16 in, Overall Height 3/8 in, Color Gray, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 1 7/16 in, For Use With Fire Doors, Includes #10 x 1 in Stainless Steel Sheet Metal Screws, UL Fire Rating UL10B, UL10C, Insert Color Gray, Insert Material PVC, Insert Size 3/8 in, Material Steel, Projection 3/8 in, Sold As Set, Standards ANSI/UL10B, ANSI/US10C, NFPA 252, NFPA 80, Stays Flexible to -60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (10E824)
- MASTER LOCK Knob Lockset, Mechanical, Passage, Grd. 3 (TUO0415/T6P)
- GARLOCK Gasket, Sz 1/2 In, Tri-Clamp, Tuf-Steel(R) (42MPG-TS-050)
- EKENA MILLWORK Thorton Block Rough Sawn Bracket w/ Offset Brace, Western Red Cedar, 4"W x 14"D x 14"H (BKT0402X14X14THR05RWR)
- NATIONAL GUARD Facemount Overhead Door Seal, 8 Ft (197NA-8)
- NATIONAL GUARD 48" Weatherstrip Nails (43CB48)
- NATIONAL GUARD 40" Rain Drip Strip (16DKB40)
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (OV633A-48)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-72)
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Gray (A626A-48)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-48)
- National Guard Door Accessories