Shop All Door Weatherstripping & Door Seals
National Guard
Fire Door Gap Seal, 84 in, Brown, Steel
Mfr # GAP90DKB-84
Zoro # G7556444
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/UL10B, ANSI/US10C, NFPA 252, NFPA 80
- Projection 3/8 in
- Insert Color Brown
- Sold As Set
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # GAP90DKB-84
- Zoro # G7556444
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Insert Size | 3/8 in |
Overall Width | 1 7/16 in |
Flange Width | 1 7/16 in |
Overall Height | 3/8 in |
Overall Length | 84 in |
Details
Standards | ANSI/UL10B, ANSI/US10C, NFPA 252, NFPA 80 |
Projection | 3/8 in |
Insert Color | Brown |
Sold As | Set |
Material | Steel |
Stays Flexible to | -60 Degrees F |
Includes | #10 x 1 in Stainless Steel Sheet Metal Screws |
Flange Thickness | 1/16 in |
UL Fire Rating | UL10B, UL10C |
Insert Material | PVC |
Color | Brown |
Mounting Type | Screws/Self-Adhesive |
Flange Material | Aluminum |
For Use With | Fire Doors |
Item | Fire Door Gap Seal |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Fire Door Gap Seal, Overall Length 84 in, Overall Width 1 7/16 in, Overall Height 3/8 in, Color Brown, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 1 7/16 in, For Use With Fire Doors, Includes #10 x 1 in Stainless Steel Sheet Metal Screws, UL Fire Rating UL10B, UL10C, Insert Color Brown, Insert Material PVC, Insert Size 3/8 in, Material Steel, Projection 3/8 in, Sold As Set, Standards ANSI/UL10B, ANSI/US10C, NFPA 252, NFPA 80, Stays Flexible to -60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO M6 SS Bdy, Nyl Bal Std Spng Plgr, PK5 (64062)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B772L)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (CEVD183068CYL-F-ST)
- PAWLING Outside Corner Guard, Linen White, 9/20"W X 96"H (WC-101-0-301)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (D608DKB-84)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160V-48"x84)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (700ES-48)
- NATIONAL GUARD Fire and Smoke Seal, TPE Rubber, 1/2in.H (5075B-36)
- NATIONAL GUARD Fire and Smoke Seal, 7 ft. Overall L (9550-84)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (122NA-36"x84)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-84)
- National Guard Door Weatherstripping & Door Seals