Shop All Door Weatherstripping & Door Seals
This Product is Discontinued
National Guard
Fire and Smoke Seal, TPE Rubber, 1/2in.H (Discontinued)
Mfr # 5075CL-84
Zoro # G1615218
This Product is Discontinued
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 3/8 in
- Color clear
- Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, ISO 22196
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 5075CL-84
- Zoro # G1615218
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Width | 1/2 in |
Insert Size | 1/4 in |
Overall Height | 3/8 in |
Details
For Use With | Doors |
Projection | 3/8 in |
Color | clear |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, ISO 22196 |
Item | Fire and Smoke Seal |
Flange Material | Aluminum |
Insert Material | TPE |
Material | TPE Rubber |
Insert Color | Clear |
Mounting Type | Self-Adhesive |
Sold As | Each |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Fire and Smoke Seal, Overall Length 7 ft, Overall Width 1/2 in, Overall Height 3/8 in, Color Clear, Flange Material Aluminum, For Use With Doors, Insert Color Clear, Insert Material TPE, Insert Size 1/4 in, Material TPE Rubber, Projection 3/8 in, Sold As Each, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, ISO 22196, Product Type Fire and Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.