Shop All Door Weatherstripping & Door Seals
National Guard
Fire and Smoke Seal, 8 ft. Overall L
Mfr # 9550-96
Zoro # G7897797
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 8 ft
- Projection 3/16 in
- Color Gray
- Material TPE with Intumescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 9550-96
- Zoro # G7897797
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Insert Size | 3/16" x 1-9/16" |
Overall Height | 3/16 in |
Overall Width | 1 9/16 in |
Details
For Use With | Doors |
Projection | 3/16 in |
Color | Gray |
Material | TPE with Intumescent |
Insert Material | TPE with Intumescent |
Insert Color | Gray |
Mounting Type | Self-Adhesive |
Sold As | Piece |
Stays Flexible to | -60 Degrees F |
Standards | ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784 |
Item | Fire and Smoke Seal |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Fire and Smoke Seal, Overall Length 8 ft, Overall Width 1 9/16 in, Overall Height 3/16 in, Color Gray, For Use With Doors, Insert Color Gray, Material TPE with Intumescent, Projection 3/16 in, Sold As Piece, Standards ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784, Stays Flexible to -60 Degrees F, Product Type Fire and Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES White 35 Quart Plastic Waste Container Lid (CAN-35LIDW)
- NATIONAL GUARD Door Threshold, Smooth, 48inL, .166 in Thck (404-48)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Hinge (KF3L2BLS)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP7348128CHBRZ)
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Black (700NDKB-48)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (700ESDKB-48)
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H (159MDKB-36x84)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-17)
- NATIONAL GUARD Door Frame Weatherstrip, 8 ft, Gray (149MDKB-96)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-36)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-36x84)
- National Guard Door Accessories