Shop All Door Weatherstripping & Door Seals
National Guard
Fire and Smoke Seal, 7 ft. Overall L
Mfr # 9550-84
Zoro # G7897806
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 3/16 in
- Color Gray
- Mounting Type Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 9550-84
- Zoro # G7897806
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Insert Size | 3/16" x 1-9/16" |
Overall Height | 3/16 in |
Overall Width | 1 9/16 in |
Details
For Use With | Doors |
Projection | 3/16 in |
Color | Gray |
Mounting Type | Self-Adhesive |
Sold As | Piece |
Material | TPE with Intumescent |
Standards | ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784 |
Insert Color | Gray |
Stays Flexible to | -60 Degrees F |
Item | Fire and Smoke Seal |
Insert Material | TPE with Intumescent |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Fire and Smoke Seal, Overall Length 7 ft, Overall Width 1 9/16 in, Overall Height 3/16 in, Color Gray, For Use With Doors, Insert Color Gray, Material TPE with Intumescent, Projection 3/16 in, Sold As Piece, Standards ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784, Stays Flexible to -60 Degrees F, Product Type Fire and Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2241PO-EN)
- MASTER LOCK Knob Lockset, Mechanical, Entrance, Grd. 3 (BCCO0615)
- WRS 26" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 25-5 (01-30025-5)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190 Single C (SCLAJXCONCSR190)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-96)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050C-17')
- NATIONAL GUARD Weatherstrip, Brush Insert, 7 ft. L (A605DKB-84)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160V-36x84)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525B-25)
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H (159MDKB-36x84)
- M-D Foam Cl Cell1/8X1/4X17Gr (02238)
- National Guard Door Bottoms, Thresholds & Seals