Shop All Door Louvers
National Guard
Finger Guard, Dk Bronze
Mfr # 2248 82 DKB
Zoro # G5751277
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Finish Anodized
- Includes #6 x 1/2 in Tek Self-Drilling Screws
- Green Environmental Attribute Applicable to LEED Criteria
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 2248 82 DKB
- Zoro # G5751277
- Country of Origin United States
- Category Door Louvers
Dimensions
Overall Length | 82 in |
Overall Width | 1 7/8 in |
Details
Item | Door Finger Guard |
Material | Aluminum |
Color | Black |
Finish | Anodized |
Includes | #6 x 1/2 in Tek Self-Drilling Screws |
Green Environmental Attribute | Applicable to LEED Criteria |
Features | Spring Mechanism |
Includes Hardware | Hardware Included |
Description
Door Louver Finger Guard, Material Aluminum, Opening Height 82 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-VENT Air Vent 90122 Slant Plastic Roof Mounted Vent - Brown (798796)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FB16X22A_4)
- DIAL MFG 6W Plas Ceil Grille (7637)
- DAYTON Roof Curb, Fixed, 12 In H, 17 1/2 In OD (2RB75)
- NATIONAL GUARD Finger Guard (2248A-82)
- NATIONAL GUARD Louver, No Vision, 24 x 18 (L-700-BF-24x18)
- NATIONAL GUARD Louver, 24x12 (L-700-RX-24x12)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 24x24 (L-700-BFDKB-24x24)
- NATIONAL GUARD Louver, No Vision, 24 x 12 (L-700-BF-24x12)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 24 x 18 (L-700-BFDKB-24x18)
- AIR CONDITIONING PRODUCTS CO Aluminum Door Louver 16" x 8" - ADL 16x8 (ADL 16x8)
- National Guard Louvers