Shop All Door Edge Guards
National Guard
Finger Guard, Anodized
Mfr # 2248A-76
Zoro # G1616417
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 76 in
- Material Aluminum
- Color Aluminum
- Finish Anodized
- Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 2248A-76
- Zoro # G1616417
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Length | 76 in |
Width | 1 7/8 in |
Details
Item | Finger Guard |
Material | Aluminum |
Color | Aluminum |
Finish | Anodized |
Mounting | Screws |
Includes | #6 x 1/2 in Tek Self Drilling Screws |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Finger Guard, Length 76 In., Width 1-7/8 In., Color aluminum, Material Aluminum, Finish Anodized, Mounting Screws, Includes #6 x 1/2 In. Tek Self Drilling Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA EPDM Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-EFDA-3)
- CARRIER GROMMET (KA56ZZ150)
- IVES Satin Chrome Latch CL1226D (CL.119)
- SALSBURY INDUSTRIES Standard Lock, w/(10) Keys/(5) Cams (2290-5)
- NATIONAL GUARD Finger Guard, Dark Bronze (2248DKB-76)
- VESTIL Cargo Edge Protectors, 48" Length (CEP-48-W)
- TRIMCO Stainless Steel 4" Panic Guard Satin Stainless Steel 18 Gauge (PG8125VV-4.630)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (304.32D 36)
- MARKS MARKS: Vandal Pull Trim for M9900, w / Cylinder Cut Out (Cylinder Not Included) - Latch Protector (MRK-MVPCC-32D)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Bevel Edge Mortise 42-1/16” - 95” (ABH-A538B-42-95)
- PAWLING Door Knob Protector, PVC, Ivory (DKP-10-0-2)
- National Guard Door Accessories