Shop All Door Weatherstripping & Door Seals
National Guard
Facemount Overhead Door Seal, 8 Ft
Mfr # 197NA-8
Zoro # G2979776
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 96"
- Projection 1/4 in
- Insert Size 1 1/2 in
- Flange Width 7/8 in
- Standards BHMA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 197NA-8
- Zoro # G2979776
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 96" |
Insert Size | 1 1/2 in |
Flange Width | 7/8 in |
Flange Height | 7/8 in |
Length | 8 ft |
Details
Projection | 1/4 in |
Standards | BHMA Certified |
Insert Material | Neoprene |
Item | Facemount Overhead Door Seal |
Housing Thickness | 1/8 in |
Stays Flexible to (Deg. F) | -30 Degrees to 210 Degrees |
Insert Type | Flat |
Flange Finish | Anodized |
Insert Color | Black |
Flange Material | 6063 Aluminum Alloy |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Flange Thickness | 0.083 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Facemount Overhead Door Seal, Insert Type Flat, Length 8 ft, Flange Height 7/8 in, Flange Width 7/8 in, Flange Material Steel, Insert Size 1 1/2 in, Projection 1/4 in, Insert Material Neoprene, Flange Thickness 0.083 in, Insert Color Black, Housing Thickness 1/8 in, Stays Flexible to (Deg. F) -30 Degrees to 210 Degrees , Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Standards BHMA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 211, PK100 (ZUSAH70211)
- EKENA MILLWORK 4"W x 10"D x 14"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X10X14THR00RWR)
- U BRANDS Data Card Replacement, 3 x 1.75, White, PK500 (5167U06-48)
- OEM OEM: REF: 2018 Kia Stinger / 4-Button Smart Key / PN: 95440-J5000 / TQ8-FOB-4F15 (RSK-KIA050)
- NATIONAL GUARD 76" Rain Drip Strip (16A76)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-48)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-96)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-36x84)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-36)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-84)
- PEMKO Door Frame Weatherstrip, Brush Insert, 7ft (18041 CNB X 84)
- National Guard Door Accessories