Shop All Door Weatherstripping & Door Seals
National Guard
Facemount Overhead Door Seal, 12 Ft
Mfr # 197NA-12
Zoro # G3462672
product price: $106.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$106.99
Free 30-Day Returns
Key Features
- Overall Length 12 ft
- Projection 1/4 in
- Flange Finish Anodized
- Flange Thickness 0.083 in
- Stays Flexible to (Deg. F) -30 Degrees to 210 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 197NA-12
- Zoro # G3462672
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 12 ft |
Flange Height | 7/8 in |
Insert Size | 1 1/2 in |
Length | 12 ft |
Flange Width | 7/8 in |
Details
Projection | 1/4 in |
Flange Finish | Anodized |
Flange Thickness | 0.083 in |
Stays Flexible to (Deg. F) | -30 Degrees to 210 Degrees |
Item | Overhead Door Seal |
Standards | ANSI/BHMA A156.22, ANSI/UL1784, ASTM E283, BHMA Certified, IBC, NFPA 105, NFPA 252, NFPA 80, UL to CAN/ULC-S104 |
Housing Thickness | 0.125 in |
Insert Type | Flat |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Insert Color | Black |
Flange Material | Aluminum |
Insert Material | Neoprene |
UL Fire Rating | UL10B, UL10C |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Includes Hardware | Hardware Included |
Temperature - Maximum | 200 Degrees F |
Temperature - Minimum | -20 Degrees F |
Description
Overhead Door Seal, Insert Type Flat, Length 12 ft, Flange Height 7/8 in, Flange Width 7/8 in, Flange Material Aluminum, Insert Size 1 1/2 in, Projection 1/4 in, Insert Material Neoprene, Flange Thickness 0.083 in, Insert Color Black, Housing Thickness 0.125 in, Stays Flexible to (Deg. F) -30 Degrees to 210 Degrees , Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Standards ANSI/BHMA A156.22, ANSI/UL1784, ASTM E283, BHMA Certified, IBC, NFPA 105, NFPA 252, NFPA 80, UL to CAN/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 1-1/2" Pipe (BULK-FG-618)
- GLOBAL DOOR CONTROLS 1 in. Brass Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum (TH1100-BT-AL)
- ZORO SELECT Round Base Eyebolt Magnet, 95 lb. (6YA66)
- CODEL DOORS 30" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (2668pri8730BF)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-72)
- NATIONAL GUARD Weatherstrip, Brush Insert, 8 ft. L (602DKB-96)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (5100N-86)
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (OV633A-48)
- NATIONAL GUARD Door Frame Weatherstrip, 8 ft, Gray (149MDKB-96)
- NATIONAL GUARD 1/2"W x 1/2"H x 3'L, Rubber Batwing Smoke Seal (5020C-36)
- NATIONAL GUARD Drip Door Edge, Aluminum, 76 In (17-76)
- National Guard Door Weatherstripping & Door Seals