Shop All Door Weatherstripping & Door Seals
National Guard
Facemount Overhead Door Seal, 10 Ft
Mfr # 81369N-10
Zoro # G3017271
product price: $384.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$384.99
Free 30-Day Returns
Key Features
- Overall Length 10 ft
- Projection 1 1/8 in
- Insert Material Neoprene
- Flange Width 1 1/8 in
- Flange Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 81369N-10
- Zoro # G3017271
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 10 ft |
Flange Width | 1 1/8 in |
Flange Height | 1 1/8 in |
Length | 10 ft |
Insert Size | 1 1/8 in |
Details
Projection | 1 1/8 in |
Insert Material | Neoprene |
Flange Thickness | 0.25 in |
Housing Thickness | 0.25 in |
Includes | #8 x 1 1/4 in Stainless Steel Screw |
Flange Finish | Mill |
Insert Type | Looped |
Flange Material | Aluminum |
Item | Overhead Door Seal |
Stays Flexible to (Deg. F) | -30 Degrees to 210 Degrees |
Insert Color | Black |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Temperature - Minimum | -20 Degrees F |
Temperature - Maximum | 200 Degrees F |
Includes Hardware | Hardware Included |
Description
Overhead Door Seal, Insert Type Looped, Length 10 ft, Flange Height 1 1/8 in, Flange Width 1 1/8 in, Flange Material Aluminum, Insert Size 1 1/8 in, Projection 1 1/8 in, Insert Material Neoprene, Flange Thickness 0.25 in, Insert Color Black, Housing Thickness 0.25 in, Stays Flexible to (Deg. F) -30 Degrees to 210 Degrees , Includes #8 x 1 1/4 in Stainless Steel Screw, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Deadbolt w/Thumbturn, Oil Rubbed Bronze (485 10B)
- YOUNGDALE Oil Rubbed Bronze 3/8 in. Partial Inset Self-Closing Hinge, PK 10 (54.104.07x10)
- BARON Bolt Snap Zn Openeye Rigid 3/8 (231)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1010)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-84)
- NATIONAL GUARD Weatherstrip, Brush Insert, 3 ft. L (602A-36)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (OV633A-96)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-72x84)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (D608A-96)
- NATIONAL GUARD Door Drip Edge, 48in. L, Aluminum (17-48)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (700NA-84)
- National Guard Door Accessories