Shop All Door Weatherstripping & Door Seals
National Guard
Double Door Weatherstrip, 7 ft, Gray
Mfr # 140PA-7
Zoro # G2311355
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 84 in H Doors
- Overall Length 7 ft
- Projection 9/16 in
- Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
- Max. Door Gap 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 140PA-7
- Zoro # G2311355
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Insert Size | 1/8 in |
Flange Width | 7/16 in |
Flange Height | 9/16 in |
Overall Width | 1 3/16 in |
Overall Height | 1 3/16 in |
Insert Size - Maximum | 3/4 in |
Insert Size - Minimum | 3/8 in |
Description
Door Astragal, Insert Type Brush, Insert Material Polypropylene, Insert Color Gray, Insert Size 1/8 in, Flange Material Aluminum, Flange Finish Clear, Flange Height 9/16 in, Flange Width 7/16 in, Flange Thickness 1.563 in, Overall Length 7 ft, Overall Width 1 3/16 in, Overall Height 1 3/16 in, Stays Flexible to 32 Degrees to 275 Degrees F, Projection 9/16 in, Mounting Type Screw In, Max. Door Gap 9/16 in, Fire Rated 3 hr, For Use With 84 in H Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT 1-1/8 in. x 24 in. Galvanized 14-Gauge Steel Punched Angle Iron Bracket & Mounting Hardware (4-Pack) (DLAPA8)
- ZORO SELECT S Hook, 17/64 in. Opening, 1-1/2 in., PK25 (U17381.000.0150)
- ARROW Cylindrical Lock, MK33-BD-26D (MK33-BD-26D)
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Counter Clockwise (FRN-F2-L203)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-96)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050CL-25')
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-36)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NDKB-36x84)
- NATIONAL GUARD Door Drip Edge, 48in. L, Aluminum (17-48)
- NATIONAL GUARD Rain Drip Guard, 4.3 ft. Overall L (16SS-52)
- M-D Weatherstrip Door 42In Alum (43303)
- National Guard Door Accessories