Shop All Door Weatherstripping & Door Seals
National Guard
Double Door Weatherstrip, 7 ft
Mfr # 139SP-7
Zoro # G0440151
original price:
$53.95
5% off
new price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 84 in H Doors
- Overall Length 7 ft
- Projection 1/8 in
- Max. Door Gap 1/8 in
- Flange Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 139SP-7
- Zoro # G0440151
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Flange Width | 2 in |
Flange Height | 1/8" |
Overall Width | 2 in |
Details
For Use With | 84 in H Doors |
Projection | 1/8 in |
Max. Door Gap | 1/8 in |
Item | Double Door Weatherstrip |
Flange Thickness | 1/8 in |
Fire Rated | 3 hr |
Mounting Type | Surface |
Standards | ANSI/BHMA Certified A156.22, UL Classified UL10C Category J |
Sold As | Strip |
Includes | #12 x 1-1/4 in Stainless Steel Sheet Metal Screws |
Flange Finish | Primed |
Flange Material | Steel |
Hardware | Included |
Insert Type | Solid Metal Flat Astragal |
Insert Color | Gray |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Double Door Weatherstrip, Insert Type Solid Metal Flat Astragal, Insert Color Gray, Flange Material Steel, Flange Finish Primed, Flange Width 2 in, Flange Thickness 1/8 in, Overall Length 7 ft, Overall Width 2 in, Projection 1/8 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With 84 in H Doors, Includes #12 x 1-1/4 in Stainless Steel Sheet Metal Screws, Hardware Included, Standards ANSI/BHMA Certified A156.22, UL Classified UL10C Category J, Sold As Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Dome Door Stop, 1"H x 1-3/4"W (FS436 US26D)
- STRYBUC Bifold Pin Assembly (1-236)
- MSI Lucas Canitia 12 In. X 48 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0040)
- PRIMELINE TOOLS Steel, Top Mount, Twin Pocket Door Roller, fits Cox Doors (2 Pack) (N 6530)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (700NDKB-84)
- NATIONAL GUARD Facemount Overhead Door Seal, 10 Ft (81369N-10)
- NATIONAL GUARD Concealed Fastener Seal, Aluminum, 1/8 In. (172NA-36x84)
- NATIONAL GUARD Facemount Overhead Door Seal, 6 Ft (197NA-6)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 7 ft. L (160SA-84)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050B-20')
- ZORO SELECT Foam Seal, 17 ft., Gray, Polypropylene Pile (2RRR8)
- National Guard Door Bottoms, Thresholds & Seals