Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 8 ft. Overall L
Mfr # OV633A-96
Zoro # G7898381
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 8 ft
- Projection 1/4 in
- Color Silver
- Stays Flexible to -70 Degrees to 425 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # OV633A-96
- Zoro # G7898381
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Overall Height | 1/4 in |
Flange Width | 5/8 in |
Overall Width | 1 3/8 in |
Insert Size | 1 in |
Details
For Use With | Doors |
Projection | 1/4 in |
Color | Silver |
Stays Flexible to | -70 Degrees to 425 Degrees F |
Material | Aluminum |
Insert Color | Gray |
Insert Type | Brush |
Mounting Type | Screw |
Item | Door Weather Strip |
Flange Thickness | 1/16 in |
Flange Finish | Anodized |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Standards | ANSI/UL10C Category J |
Flange Material | Aluminum |
Insert Material | Nylon Brush |
Sold As | Piece |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Weather Strip, Overall Length 8 ft, Overall Width 1 3/8 in, Overall Height 1/4 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 5/8 in, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Gray, Insert Material Nylon Brush, Insert Size 1 in, Material Aluminum, Projection 1/4 in, Sold As Piece, Standards ANSI/UL10C Category J, Stays Flexible to -70 Degrees to 425 Degrees F, Product Type Door Weather Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side, PK2 (646T)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 PLY 622)
- LINEAR Visor Transmitter, Range 200 ft. (DNT00002A)
- MILWAUKEE TOOL Drawer Slide Kit (14-46-1285)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050B-25')
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-25)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 7 ft. L (160V-84)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-72x84)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (D608A-84)
- NATIONAL GUARD Double Door Weatherstrip, 8 ft, Gray (140PA-8)
- PEMKO Door Frame Weatherstrip, Neoprene, 7'L x 1-3/4"W (GG2891CPK84)
- National Guard Door Weatherstripping & Door Seals