Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 8 ft. Overall L
Mfr # I-624A-96
Zoro # G7897779
original price:
$164.95
12% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 8 ft
- Projection 3 1/2 in
- Color Silver
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # I-624A-96
- Zoro # G7897779
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Overall Width | 4 1/2 in |
Overall Height | 3 1/2 in |
Flange Width | 1 1/2 in |
Insert Size | 4 in |
Details
For Use With | Doors |
Projection | 3 1/2 in |
Color | Silver |
Flange Material | Aluminum |
Flange Thickness | 3/32 in |
Sold As | Piece |
Mounting Type | Screw |
Standards | ANSI/UL10C Category J |
Stays Flexible to | -70 Degrees to 425 Degrees F |
Item | Door Weather Strip |
Material | Aluminum |
Insert Material | Nylon Brush |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Insert Color | Gray |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Weather Strip, Overall Length 8 ft, Overall Width 4 1/2 in, Overall Height 3 1/2 in, Color Silver, Flange Material Aluminum, Flange Thickness 3/32 in, Flange Width 1 1/2 in, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Gray, Insert Material Nylon Brush, Insert Size 4 in, Material Aluminum, Projection 3 1/2 in, Sold As Piece, Standards ANSI/UL10C Category J, Stays Flexible to -70 Degrees to 425 Degrees F, Product Type Door Weather Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Catch 1-5/16 Inch Center to Center (P107-2C)
- ROCKWOOD Automatic Door Holder, Cast Brass, Brass (494.3)
- NATIONAL MFG/SPECTRUM BRANDS HHI 163 BLK Corn Brace (N351-473)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21KALJ-10L102)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-84)
- NATIONAL GUARD Door Weather Strip, 3 ft. Overall L (H612A-36)
- NATIONAL GUARD Concealed Fastnr Seal, Neoprne 36x84 DKB (170NDKB-36x84)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 52"L Alum. Rain Drip Guard (16A-52)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-36x84)
- NATIONAL GUARD Weatherstrip, Brush Insert, 7 ft. L (A605A-84)
- NATIONAL GUARD 40" Rain Drip Strip (16DKB40)
- National Guard Door Weatherstripping & Door Seals