Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 8 ft. Overall L
Mfr # D608DKB-96
Zoro # G7898600
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 8 ft
- Projection 3/8 in
- Color Dark Bronze
- Overall Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # D608DKB-96
- Zoro # G7898600
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Overall Height | 3/8 in |
Insert Size | 1 in |
Overall Width | 2 1/16 in |
Flange Width | 1 1/16 in |
Details
For Use With | Doors |
Projection | 3/8 in |
Color | Dark Bronze |
Flange Thickness | 1/16 in |
Standards | ANSI/UL10C Category J |
Mounting Type | Screw |
Insert Material | Nylon Brush |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Item | Door Weather Strip |
Sold As | Piece |
Stays Flexible to | -70 Degrees to 425 Degrees F |
Flange Material | Aluminum |
Material | Aluminum |
Insert Color | Black |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Weather Strip, Overall Length 8 ft, Overall Width 2 1/16 in, Overall Height 3/8 in, Color Dark Bronze, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 1 1/16 in, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Black, Insert Material Nylon Brush, Insert Size 1 in, Material Aluminum, Projection 3/8 in, Sold As Piece, Standards ANSI/UL10C Category J, Stays Flexible to -70 Degrees to 425 Degrees F, Product Type Door Weather Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 213, Neoprene, 0.13 In., PK100 (1BUW9)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G316 (KC-SNM-NK-316)
- SCHLAGE COMMERCIAL Parts N523127 (N523127)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601P 690)
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (H612A-48)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-72x84)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 52"L Alum. Rain Drip Guard (16DKB-52)
- NATIONAL GUARD 3/4"W x 3/4"H x 40"L, Alum. Door Drip Edge (17-40)
- NATIONAL GUARD Fire Door Gap Seal, 36 in, Gray, Steel (GAP90-36)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (143PA-84)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-48)
- National Guard Door Weatherstripping & Door Seals