Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 8 ft. Overall L
Mfr # D608A-96
Zoro # G7897429
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 8 ft
- Projection 3/8 in
- Color Silver
- Mounting Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # D608A-96
- Zoro # G7897429
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Flange Width | 1 1/16 in |
Insert Size | 1 in |
Overall Height | 3/8 in |
Overall Width | 2 1/16 in |
Details
For Use With | Doors |
Projection | 3/8 in |
Color | Silver |
Mounting Type | Screw |
Flange Material | Aluminum |
Material | Aluminum |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Flange Thickness | 1/16 in |
Item | Door Weather Strip |
Insert Material | Nylon Brush |
Stays Flexible to | -70 Degrees to 425 Degrees F |
Insert Color | Gray |
Standards | ANSI/UL10C Category J |
Sold As | Piece |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Weather Strip, Overall Length 8 ft, Overall Width 2 1/16 in, Overall Height 3/8 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 1 1/16 in, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Gray, Insert Material Nylon Brush, Insert Size 1 in, Material Aluminum, Projection 3/8 in, Sold As Piece, Standards ANSI/UL10C Category J, Stays Flexible to -70 Degrees to 425 Degrees F, Product Type Door Weather Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B770L)
- AMERIMAX HOME PRODUCTS End Cap Gutter Left White 5In (27005)
- ZORO SELECT Gasket, 3" Tube Size, Coupler Connection (DXD-33)
- ZORO SELECT O-Ring, Buna N, Dash 448, 9-1/2, 10.025 in. (U38805.025.0950)
- NATIONAL GUARD Facemount Overhead Door Seal, 15 Ft (81369N-15)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050CL-25')
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (160SA-96)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (OV633A-96)
- NATIONAL GUARD Double Door Weatherstrip, 7 ft, Gray (140PA-7)
- NATIONAL GUARD 40" Rain Drip Strip (16A40)
- FROST KING Weatherstrip Epdm Adh 17Ft Wht (V25W)
- National Guard Door Bottoms, Thresholds & Seals