Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 8 ft. Overall L
Mfr # 9600A-96
Zoro # G7897438
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 8 ft
- Projection 3/16 in
- Color Silver
- Standards ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 9600A-96
- Zoro # G7897438
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Flange Width | 7/8 in |
Insert Size | 1/2 in |
Overall Height | 3/16 in |
Overall Width | 1 3/8 in |
Details
For Use With | Doors |
Projection | 3/16 in |
Color | Silver |
Standards | ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784 |
Flange Material | Aluminum |
Stays Flexible to | -70 Degrees to 425 Degrees F |
Material | Aluminum |
Flange Thickness | 1/16 in |
Insert Material | Nylon Brush |
Sold As | Piece |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Insert Color | Gray |
Item | Door Weather Strip |
Mounting Type | Screw |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Weather Strip, Overall Length 8 ft, Overall Width 1 3/8 in, Overall Height 3/16 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 7/8 in, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Gray, Insert Material Nylon Brush, Insert Size 1/2 in, Material Aluminum, Projection 3/16 in, Sold As Piece, Standards ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784, Stays Flexible to -70 Degrees to 425 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 4-7/8" x 1-1/4" ANSI Strike (MST161630)
- RICHELIEU HARDWARE 8 13/16 in (224 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP13101224140)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-060)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410xCPSTx689)
- NATIONAL GUARD Weatherstrip, Sponge Insert, 8 ft. L (108NA-96)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-96)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-36x84)
- NATIONAL GUARD Weatherstrip, 8 ft, Black (114NA-96)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (143PA-96)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (122NA-36"x84)
- M-D Caulk Backer Rod 1/2In X 250Ft (71551)
- National Guard Door Accessories