Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 8 ft. Overall L
Mfr # 143PA-96
Zoro # G7898549
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 8 ft
- Projection 1/4 in
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 143PA-96
- Zoro # G7898549
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Overall Width | 5/16 in |
Overall Height | 3/4 in |
Flange Width | 7/16 in |
Insert Size | 1/4 in |
Details
For Use With | Doors |
Projection | 1/4 in |
Color | Silver |
Material | Aluminum |
Mounting Type | Screw |
Insert Color | Gray |
Includes | #6 Stainless Steel Sheet Metal Screws |
Stays Flexible to | -70 Degrees to 425 Degrees F |
Flange Material | Aluminum |
Insert Material | Polypropylene Pile |
Sold As | Piece |
Flange Thickness | 5/16 in |
Item | Door Weather Strip |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Weather Strip, Overall Length 8 ft, Overall Width 5/16 in, Overall Height 3/4 in, Color Silver, Flange Material Aluminum, Flange Thickness 5/16 in, Flange Width 7/16 in, For Use With Doors, Includes #6 Stainless Steel Sheet Metal Screws, Insert Color Gray, Insert Material Polypropylene Pile, Insert Size 1/4 in, Material Aluminum, Projection 1/4 in, Sold As Piece, Stays Flexible to -70 Degrees to 425 Degrees F, Product Type Door Weather Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Capella Red Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0258-SAM)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7185SC1-26D-44634)
- WRS 15" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 1430 (05-40014-3)
- COMPX CHICAGO Locking Key Holder, Black, 3 Cables, KA (C4201-KA-6201)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-36)
- NATIONAL GUARD Door Weather Strip, 3 ft. Overall L (H612A-36)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-48)
- NATIONAL GUARD Fire Door Gap Seal, 84 in, 1/4 in, 1 1/2 in (GAP90-ME-84)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (H623A-96)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NDKB-96)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 40"L Alum. Rain Drip Guard (16A-40)
- National Guard Door Weatherstripping & Door Seals