Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 8 ft. Overall L
Mfr # 139A-96
Zoro # G7898366
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 8 ft
- Projection 1/8 in
- Color Clear
- Sold As Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 139A-96
- Zoro # G7898366
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Overall Width | 2 in |
Overall Height | 1/8 in |
Flange Width | 2 in |
Details
For Use With | Doors |
Projection | 1/8 in |
Color | Clear |
Sold As | Piece |
Insert Color | Silver |
Stays Flexible to | 0 Degrees to 140 Degrees F |
Item | Door Weather Strip |
Flange Material | Aluminum |
Flange Thickness | 1/8 in |
Includes | #10 x 3/4 in Stainless Steel Sheet Metal Screws |
Mounting Type | Screw |
Standards | ANSI/BHMA A156.22 |
Material | Aluminum |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Weather Strip, Overall Length 8 ft, Overall Width 2 in, Overall Height 1/8 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/8 in, Flange Width 2 in, For Use With Doors, Includes #10 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Silver, Material Aluminum, Projection 1/8 in, Sold As Piece, Standards ANSI/BHMA A156.22, Stays Flexible to 0 Degrees to 140 Degrees F, Product Type Door Weather Strip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Tilt Latch Pair, White Plastic Construction, Spring-Loaded, Snap-In 1 Pair (F 2734)
- SPEC Compression Spring, Music Wire, PK10, C04800723000M (C04800723000M)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Bremen 1 Cabinet Pull (527-128SN)
- ZORO SELECT O-Ring, Buna N, Dash 124, 1-1/4, 1.443, PK25 (U38801.009.0125)
- NATIONAL GUARD Concealed Fastener Seal, Aluminum, 1/8 In. (172NA-36x84)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160V-36x84)
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Black (107NA-48)
- NATIONAL GUARD Double Door Weatherstrip, 7 ft, Gray (140PA-7)
- NATIONAL GUARD Door Frame Weatherstrip, 8 ft, Gray (149MDKB-96)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-36x84)
- PEMKO Smoke Seal, 25 ft., Dark Bronze, Silicone (S88D25)
- National Guard Door Weatherstripping & Door Seals