Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 7 ft. Overall L
Mfr # 9600A-84
Zoro # G7897410
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 3/16 in
- Color Silver
- Sold As Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 9600A-84
- Zoro # G7897410
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Insert Size | 1/2 in |
Overall Width | 1 3/8 in |
Overall Height | 3/16 in |
Flange Width | 7/8 in |
Details
For Use With | Doors |
Projection | 3/16 in |
Color | Silver |
Sold As | Piece |
Insert Color | Gray |
Insert Material | Nylon Brush |
Flange Material | Aluminum |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Flange Thickness | 1/16 in |
Mounting Type | Screw |
Item | Door Weather Strip |
Stays Flexible to | -70 Degrees to 425 Degrees F |
Material | Aluminum |
Standards | ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784 |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Weather Strip, Overall Length 7 ft, Overall Width 1 3/8 in, Overall Height 3/16 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 7/8 in, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Gray, Insert Material Nylon Brush, Insert Size 1/2 in, Material Aluminum, Projection 3/16 in, Sold As Piece, Standards ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784, Stays Flexible to -70 Degrees to 425 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM REF: 2012-2019 Ford Fiesta / 4-Button Remote Head Key / PN:164-R7976 / CWTWB1U793 / HU101 / Chi (RHK-FRD063)
- STOCKCAP EZ Tabs-0.615-1.000-0.055-701-89-BLACK, 100PK (224628)
- SECURITRON Door Switch, SS, Mfr. No. MK (MKS)
- M D BUILDING PRODUCTS 4x4' BLK Cove Base (75218)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 7 ft. L (160V-84)
- NATIONAL GUARD 3/4" x 52"L, Alum. Door Drip Edge (17-52)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-48)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-96x84)
- NATIONAL GUARD Hardware Prep Filler Kit, Flush-Bolt (HP90-FB)
- NATIONAL GUARD Weatherstrip, Sponge Insert, 3 ft. L (108NA-36)
- TOWER SEALANTS M-D White Vinyl Weather Stripping For Garage Door 7 ft. L X 3/8 in. (87684)
- National Guard Door Bottoms, Thresholds & Seals