Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 7 ft. Overall L
Mfr # 9115A-2x84
Zoro # G7897666
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 3/16 in
- Color Silver
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 9115A-2x84
- Zoro # G7897666
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Flange Width | 5/8 in |
Overall Height | 3/16 in |
Insert Size | 5/8 in |
Overall Width | 1 in |
Details
For Use With | Doors |
Projection | 3/16 in |
Color | Silver |
Flange Material | Aluminum |
Stays Flexible to | -100 Degrees F |
Mounting Type | Screw |
Includes | (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Item | Door Weather Strip |
Sold As | Set |
Flange Thickness | 1/16 in |
Standards | ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784 |
Material | Aluminum |
Insert Material | Silicone |
Insert Color | Tan |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Weather Strip, Overall Length 7 ft, Overall Width 1 in, Overall Height 3/16 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 5/8 in, For Use With Doors, Includes (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Tan, Insert Material Silicone, Insert Size 5/8 in, Material Aluminum, Projection 3/16 in, Sold As Set, Standards ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784, Stays Flexible to -100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Storm Door Lever Assembly (17-229W)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x CYL-ST-18ga)
- MASTER LOCK 2 Laminated Padlock (5KA-A445)
- NATIONAL MFG/SPECTRUM BRANDS HHI MB MP Cooper Hook, 2PK (N337-900)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-36x84)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (700ESDKB-48)
- NATIONAL GUARD Weatherstrip, Pile Insert, 7 ft. L (136P-84)
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (H612A-48)
- NATIONAL GUARD Overhead Door Frame Seal Set (D620A-10x12)
- NATIONAL GUARD Weatherstrip, 36in.L, Nails (43CB-36x86)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-36x84)
- National Guard Door Bottoms, Thresholds & Seals