Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 7 ft. Overall L
Mfr # 5100N-86
Zoro # G7898217
original price:
$26.75
9% off
new price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 1/8 in
- Color Black
- Stays Flexible to -100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 5100N-86
- Zoro # G7898217
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Width | 1 1/8 in |
Insert Size | 1 1/8 in |
Overall Height | 1/8 in |
Details
For Use With | Doors |
Projection | 1/8 in |
Color | Black |
Item | Door Weather Strip |
Stays Flexible to | -100 Degrees F |
Material | Silicone |
Insert Color | Black |
Standards | ANSI/BHMA A156.22, ANSI/UL10C Category J |
Mounting Type | Self-Adhesive |
Insert Material | Silicone |
Sold As | Roll |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Weather Strip, Overall Length 7 ft, Overall Width 1 1/8 in, Overall Height 1/8 in, Color Black, For Use With Doors, Insert Color Black, Insert Size 1 1/8 in, Material Silicone, Projection 1/8 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10C Category J, Stays Flexible to -100 Degrees F, Product Type Door Weather Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Inch Series Die Spring, PK3 (104508)
- OEM OEM: REF: 2006-2013 GM Chevrolet / 5-Button Keyless Entry / PN: 20935331 / OUC60270 (OR-GM006)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 250 Ft (100B3X1/4-250)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP933N)
- NATIONAL GUARD Magnetic Seal, 1-1/4in.H, Aluminum (159MDKB-36)
- NATIONAL GUARD Door Weather Strip, 3 ft. Overall L (D608DKB-36)
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (OV633A-48)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-84)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525B-17)
- NATIONAL GUARD Door Weather Strip, 3 ft. Overall L (H612A-36)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Gray (149MA-84)
- National Guard Door Bottoms, Thresholds & Seals