Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 7 ft. Overall L
Mfr # 178SA-84
Zoro # G7898558
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 1/4 in
- Color Silver
- Flange Thickness 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 178SA-84
- Zoro # G7898558
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Width | 1 5/8 in |
Flange Width | 1 5/8 in |
Insert Size | 1 5/8 in |
Overall Height | 1/4 in |
Details
For Use With | Doors |
Projection | 1/4 in |
Color | Silver |
Flange Thickness | 3/32 in |
Material | Aluminum |
Insert Color | Black |
Insert Material | Silicone |
Standards | ANSI/BHMA A156.22 |
Item | Door Weather Strip |
Includes | #10 x 3/4 in Stainless Steel Sheet Metal Screws |
Stays Flexible to | -100 Degrees F |
Flange Material | Aluminum |
Sold As | Piece |
Mounting Type | Screw |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Weather Strip, Overall Length 7 ft, Overall Width 1 5/8 in, Overall Height 1/4 in, Color Silver, Flange Material Aluminum, Flange Thickness 3/32 in, Flange Width 1 5/8 in, For Use With Doors, Includes #10 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Black, Insert Material Silicone, Insert Size 1 5/8 in, Material Aluminum, Projection 1/4 in, Sold As Piece, Standards ANSI/BHMA A156.22, Stays Flexible to -100 Degrees F, Product Type Door Weather Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THK Rail Plugs, THK Series (C5)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1367H)
- NATIONAL HARDWARE Lever Latches Blk (N262-204)
- MSI Water Color Grigio 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0358)
- NATIONAL GUARD Weatherstrip, 7 ft, Black (114NA-84)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (122NA-36"x84)
- NATIONAL GUARD Weatherstrip, Sponge Insert, 8 ft. L (108NA-96)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (178SA-96)
- NATIONAL GUARD Weatherstrip, Brush Insert, 8 ft. L (602DKB-96)
- NATIONAL GUARD Facemount Overhead Door Seal, 10 Ft (81369N-10)
- M-D INSERT VINYL 36"" GRAY (06304)
- National Guard Door Weatherstripping & Door Seals