Shop All Door Weatherstripping & Door Seals
This Product is Discontinued
National Guard
Door Weather Strip, 7 ft. Overall L (Discontinued)
Mfr # 162S-36"x84
Zoro # G7898311
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 1/4 in
- Color Silver
- Overall Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 162S-36"x84
- Zoro # G7898311
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Width | 1 1/8 in |
Flange Width | 7/8 in |
Insert Size | 7/8 in |
Overall Height | 1/4 in |
Details
For Use With | Doors |
Projection | 1/4 in |
Color | Silver |
Sold As | Set |
Flange Thickness | 1/16 in |
Insert Material | Silicone |
Standards | ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784 |
Insert Color | Black |
Material | Aluminum |
Stays Flexible to | -100 Degrees F |
Flange Material | Aluminum |
Item | Door Weather Strip |
Includes | (1) 3 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Mounting Type | Screw |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Weather Strip, Overall Length 7 ft, Overall Width 1 1/8 in, Overall Height 1/4 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 7/8 in, For Use With Doors, Includes (1) 3 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Black, Insert Material Silicone, Insert Size 7/8 in, Material Aluminum, Projection 1/4 in, Sold As Set, Standards ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784, Stays Flexible to -100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.