Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 7 ft. Overall L
Mfr # 160VA-48"x84
Zoro # G7897377
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 5/16 in
- Color Anodized Silver
- Overall Width 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 160VA-48"x84
- Zoro # G7897377
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Width | 1 3/16 in |
Overall Height | 5/16 in |
Insert Size | 5/16 in |
Flange Width | 7/8 in |
Details
For Use With | Doors |
Projection | 5/16 in |
Color | Anodized Silver |
Insert Material | Vinyl |
Item | Door Weather Strip |
Insert Color | Gray |
Includes | (1) 4 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Material | Aluminum |
Standards | ANSI/UL10C Category J, ANSI/UL1784 |
Flange Thickness | 1/16 in |
Mounting Type | Screw |
Sold As | Set |
Flange Material | Aluminum |
Stays Flexible to | 0 Degrees to 140 Degrees F |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Weather Strip, Overall Length 7 ft, Overall Width 1 3/16 in, Overall Height 5/16 in, Color Anodized Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 7/8 in, For Use With Doors, Includes (1) 4 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Gray, Insert Material Vinyl, Insert Size 5/16 in, Material Aluminum, Projection 5/16 in, Sold As Set, Standards ANSI/UL10C Category J, ANSI/UL1784
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 125° 500 Series Euro Hinges (400.3714.75)
- ZORO SELECT Draw Latch, Nonlocking, Natural (4RRK4)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (304.32D 42)
- GENESIS Fdr For 21.50In Drawer (FDR-T001-21500)
- NATIONAL GUARD Weatherstrip, Brush Insert, 7 ft. L (A605DKB-84)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (178SA-96)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-72x84)
- NATIONAL GUARD Weatherstrip, Brush Insert, 8 ft. L (602DKB-96)
- NATIONAL GUARD Door Bottom Seal, Anodized, 3/4" Insert Sz (420NA-48)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-36x84)
- M-D CAULK SAVER FOAM 1""X10' (19100)
- National Guard Door Bottoms, Thresholds & Seals