Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 7 ft. Overall L
Mfr # 157MA-36"x84
Zoro # G7898305
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 1/2 in
- Color Silver
- Stays Flexible to 0 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 157MA-36"x84
- Zoro # G7898305
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Height | 1/2 in |
Flange Width | 3/4 in |
Overall Width | 7/8 in |
Details
For Use With | Doors |
Projection | 1/2 in |
Color | Silver |
Stays Flexible to | 0 Degrees to 140 Degrees F |
Includes | (1) 3 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Mounting Type | Screw |
Flange Material | Aluminum |
Insert Material | Magnet |
Standards | ANSI/BHMA A156.22, ANSI/UL10C Category J |
Material | Aluminum |
Item | Door Weather Strip |
Insert Color | Brown |
Sold As | Set |
Flange Thickness | 1/16 in |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Weather Strip, Overall Length 7 ft, Overall Width 7/8 in, Overall Height 1/2 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 3/4 in, For Use With Doors, Includes (1) 3 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Brown, Insert Material Magnet, Material Aluminum, Projection 1/2 in, Sold As Set, Standards ANSI/BHMA A156.22, ANSI/UL10C Category J, Stays Flexible to 0 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80BD RHO 626)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Flush Head Hole Plugs 15PK (66922)
- BEST HINGES 72in 6ft 2 Door Steel Track with Pivot Bracket # 522120 White Finish (BF300172)
- ZORO SELECT Compression Latch, Nonlock, Polishd Chrome (4RPZ2)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (160V-96"x96)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (700NDKB-84)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 52"L Alum. Rain Drip Guard (16A-52)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-72x84)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (H612A-96)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525B-25)
- STRYBUC .270 X .230 Weatherstrip Gray (63-52)
- National Guard Door Accessories