Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 7 ft. Overall L
Mfr # 143PA-84
Zoro # G7898567
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 1/4 in
- Color Silver
- Sold As Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 143PA-84
- Zoro # G7898567
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Height | 3/4 in |
Flange Width | 7/16 in |
Insert Size | 1/4 in |
Overall Width | 5/16 in |
Details
For Use With | Doors |
Projection | 1/4 in |
Color | Silver |
Sold As | Piece |
Insert Material | Polypropylene Pile |
Mounting Type | Screw |
Stays Flexible to | -70 Degrees to 425 Degrees F |
Flange Thickness | 5/16 in |
Material | Aluminum |
Includes | #6 Stainless Steel Sheet Metal Screws |
Flange Material | Aluminum |
Item | Door Weather Strip |
Insert Color | Gray |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Weather Strip, Overall Length 7 ft, Overall Width 5/16 in, Overall Height 3/4 in, Color Silver, Flange Material Aluminum, Flange Thickness 5/16 in, Flange Width 7/16 in, For Use With Doors, Includes #6 Stainless Steel Sheet Metal Screws, Insert Color Gray, Insert Material Polypropylene Pile, Insert Size 1/4 in, Material Aluminum, Projection 1/4 in, Sold As Piece, Stays Flexible to -70 Degrees to 425 Degrees F, Product Type Door Weather Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, EPDM (40MPE-BUZ-XR-100)
- MSI Mayra White 16"X 24" Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0004)
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 7-1/4" RH Prehung Door with Black Hinges (2268pri8402RH1D714)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55HB/40-63 KD)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160VA-48"x84)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-96)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-96)
- NATIONAL GUARD Batwing Smoke Seal, 1/2in.H (5020B-36x84)
- NATIONAL GUARD Facemount Overhead Door Seal, 8 Ft (197NA-8)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160V-36x84)
- SASHCO 1 In. x 50 Ft. Gray Backer Rod (31002)
- National Guard Door Weatherstripping & Door Seals