Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 7 ft. Overall L
Mfr # 139A-84
Zoro # G7898180
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 1/8 in
- Color Clear
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 139A-84
- Zoro # G7898180
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Flange Width | 2 in |
Overall Width | 2 in |
Overall Height | 1/8 in |
Details
For Use With | Doors |
Projection | 1/8 in |
Color | Clear |
Material | Aluminum |
Standards | ANSI/BHMA A156.22 |
Flange Thickness | 1/8 in |
Includes | #10 x 3/4 in Stainless Steel Sheet Metal Screws |
Mounting Type | Screw |
Insert Color | Silver |
Item | Door Weather Strip |
Sold As | Piece |
Stays Flexible to | 0 Degrees to 140 Degrees F |
Flange Material | Aluminum |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Weather Strip, Overall Length 7 ft, Overall Width 2 in, Overall Height 1/8 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/8 in, Flange Width 2 in, For Use With Doors, Includes #10 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Silver, Material Aluminum, Projection 1/8 in, Sold As Piece, Standards ANSI/BHMA A156.22, Stays Flexible to 0 Degrees to 140 Degrees F, Product Type Door Weather Strip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL TownSteel: Mortise Deadlock - 26D (TNS-DBM16-26D)
- HARDWARE RESOURCES 5" Wx5"Dx9"H Alder Minimalist Corbel (COR32-1ALD)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- NATIONAL GUARD Threshold, Fluted Top, 6 ft., Dark Bronze (653DKB-72)
- NATIONAL GUARD Weatherstrip, Sponge Insert, 8 ft. L (108NA-96)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-36x84)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (178SA-96)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (160V-96"x96)
- NATIONAL GUARD Door Weather Strip, 3 ft. Overall L (H612A-36)
- NATIONAL GUARD 3/4" x 52"L, Alum. Door Drip Edge (17-52)
- PRIME-LINE 1/4 in. x 18 Foot, Gray, Weather-strip, Adhesive Backed (T 8722)
- National Guard Door Bottoms, Thresholds & Seals