Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 7 ft. Overall L
Mfr # 122NA-36"x84
Zoro # G7898725
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 7/16 in
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 122NA-36"x84
- Zoro # G7898725
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Height | 7/16 in |
Flange Width | 1 5/8 in |
Overall Width | 2 in |
Insert Size | 1 5/8 in |
Details
For Use With | Doors |
Projection | 7/16 in |
Color | Silver |
Material | Aluminum |
Mounting Type | Screw |
Flange Material | Aluminum |
Sold As | Set |
Stays Flexible to | -20 Degrees to 200 Degrees F |
Item | Door Weather Strip |
Insert Color | Black |
Standards | ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784 |
Includes | (1) 3 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Flange Thickness | 3/32 in |
Insert Material | Neoprene |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Weather Strip, Overall Length 7 ft, Overall Width 2 in, Overall Height 7/16 in, Color Silver, Flange Material Aluminum, Flange Thickness 3/32 in, Flange Width 1 5/8 in, For Use With Doors, Includes (1) 3 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Black, Insert Material Neoprene, Insert Size 1 5/8 in, Material Aluminum, Projection 7/16 in, Sold As Set, Standards ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Nickel Hinge RC1842415.BX (32898)
- NUVO IRON DECK RAIL CONNECTORS, 4PK (DRC)
- MIDWEST FASTENER 7/16" x 5" x .051" WG Steel Extension Springs 6PK (18566)
- KABA ILCO Key Blank, Brass, Sargent Lock, PK10 (1007LA)
- NATIONAL GUARD Weatherstrip, Brush Insert, 3 ft. L (602A-36)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (137SA-96)
- NATIONAL GUARD Weatherstrip, Sponge Insert, 8 ft. L (108NA-96)
- NATIONAL GUARD Fire Door Gap Seal, 36 in, Gray, Steel (GAP90-36)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (160V-96"x96)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-96)
- ZORO SELECT Steel Door Weatherstrip, Magnetic, Brown (29520042)
- National Guard Door Bottoms, Thresholds & Seals