Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 7 ft. Overall L
Mfr # 110NA-36"x84
Zoro # G7897751
original price:
$79.32
13% off
new price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 3/16 in
- Color Silver
- Overall Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 110NA-36"x84
- Zoro # G7897751
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Width | 13/16 in |
Insert Size | 5/8 in |
Overall Height | 3/16 in |
Flange Width | 5/8 in |
Details
For Use With | Doors |
Projection | 3/16 in |
Color | Silver |
Item | Door Weather Strip |
Material | Aluminum |
Stays Flexible to | -20 Degrees to 200 Degrees F |
Flange Material | Aluminum |
Sold As | Set |
Standards | ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784 |
Flange Thickness | 1/16 in |
Mounting Type | Screw |
Insert Color | Black |
Includes | (1) 3 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Insert Material | Neoprene |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Weather Strip, Overall Length 7 ft, Overall Width 13/16 in, Overall Height 3/16 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 5/8 in, For Use With Doors, Includes (1) 3 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Black, Insert Material Neoprene, Insert Size 5/8 in, Material Aluminum, Projection 3/16 in, Sold As Set, Standards ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (S48-SDLEK)
- SPEC Compression Spring, Stainless Steel, PK10, C03600382500S (C03600382500S)
- CEILUME Westminster 2ft x 2ft White Ceiling Tile (V1-WEST-22WTO)
- GLOBAL INDUSTRIAL Drop-In Key Control Box, Keyed Alike, Gray, 4-3/8Wx3-1/4Dx7-1/4H (493371)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050CL-20')
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (9115A-2x84)
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (D608A-48)
- NATIONAL GUARD Weatherstrip, Brush Insert, 3 ft. L (602A-36)
- NATIONAL GUARD Weatherstrip, Sponge Insert, 8 ft. L (108NA-96)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (D608DKB-84)
- NATIONAL GUARD Door Weather Strip, 3 ft. Overall L (D608DKB-36)
- National Guard Door Weatherstripping & Door Seals