Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 4 ft. Overall L
Mfr # H612A-48
Zoro # G7898655
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 4 ft
- Projection 1/2 in
- Color Silver
- Insert Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # H612A-48
- Zoro # G7898655
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 4 ft |
Overall Width | 3 7/8 in |
Overall Height | 1/2 in |
Insert Size | 2 1/2 in |
Flange Width | 1 3/8 in |
Details
For Use With | Doors |
Projection | 1/2 in |
Color | Silver |
Insert Color | Gray |
Stays Flexible to | -70 Degrees to 425 Degrees F |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Flange Thickness | 1/16 in |
Insert Material | Nylon Brush |
Item | Door Weather Strip |
Flange Material | Aluminum |
Standards | ANSI/UL10C Category J |
Material | Aluminum |
Mounting Type | Screw |
Sold As | Piece |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Weather Strip, Overall Length 4 ft, Overall Width 3 7/8 in, Overall Height 1/2 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 1 3/8 in, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Gray, Insert Material Nylon Brush, Insert Size 2 1/2 in, Material Aluminum, Projection 1/2 in, Sold As Piece, Standards ANSI/UL10C Category J, Stays Flexible to -70 Degrees to 425 Degrees F, Product Type Door Weather Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMA 3/4 Offset Hung Full Mortise Standard Top Pivot, 613 Oxidized Satin Oil Rubbed (75120-613)
- ILCO Ilco: 1" Dummy Mortise Cylinder, Satin Chrome (ILCO-7160DC-26D)
- KABA E-PLEX Electronic Locks, 4-1/4 in.W x 1-3/8 in.D (E5010BWL-626-41)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D X 3-5/16 in. L Polished Stainless Steel Bolt Snap 170 lb (T7631304)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-96)
- NATIONAL GUARD Magnetic Seal, 1-1/4in.H, Aluminum (159MDKB-36)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525B-25)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160V-36x84)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-72)
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (OV633A-48)
- PRIME-LINE 1/4 in. x 18 Foot, Gray, Weather-strip, Adhesive Backed (T 8722)
- National Guard Door Accessories