Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 4 ft. Overall L
Mfr # D608A-48
Zoro # G7897517
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 4 ft
- Projection 3/8 in
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # D608A-48
- Zoro # G7897517
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 4 ft |
Flange Width | 1 1/16 in |
Overall Height | 3/8 in |
Overall Width | 2 1/16 in |
Insert Size | 1 in |
Details
For Use With | Doors |
Projection | 3/8 in |
Color | Silver |
Material | Aluminum |
Flange Material | Aluminum |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Standards | ANSI/UL10C Category J |
Sold As | Piece |
Item | Door Weather Strip |
Insert Color | Gray |
Mounting Type | Screw |
Insert Material | Nylon Brush |
Stays Flexible to | -70 Degrees to 425 Degrees F |
Flange Thickness | 1/16 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Weather Strip, Overall Length 4 ft, Overall Width 2 1/16 in, Overall Height 3/8 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 1 1/16 in, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Gray, Insert Material Nylon Brush, Insert Size 1 in, Material Aluminum, Projection 3/8 in, Sold As Piece, Standards ANSI/UL10C Category J, Stays Flexible to -70 Degrees to 425 Degrees F, Product Type Door Weather Strip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENEER TECHNOLOGIES 7/8X8 Walnut Edging (78820)
- ZORO SELECT 1-1/4"W x 4-7/8"L, Box Stike Deadbolt Plate, Chrome (3EJD3)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (ATS-619-01-21-GR01)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (83/55 RK KA-100)
- NATIONAL GUARD Weatherstrip, 8 ft, Black (114NA-96)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (700NA-84)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (5100N-86)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (143PA-96)
- NATIONAL GUARD Door Frame Weatherstrip, 8 ft, Gray (149MDKB-96)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 7 ft. L (160SA-84)
- NATIONAL GUARD 1-1/2"H x 76"L Alum.Rain Drip Guard (16A-76)
- National Guard Door Bottoms, Thresholds & Seals