Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 3 ft. Overall L
Mfr # OV633A-36
Zoro # G7898235
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 1/4 in
- Color Silver
- Overall Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # OV633A-36
- Zoro # G7898235
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Overall Height | 1/4 in |
Overall Width | 1 3/8 in |
Flange Width | 5/8 in |
Insert Size | 1 in |
Details
For Use With | Doors |
Projection | 1/4 in |
Color | Silver |
Insert Color | Gray |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Stays Flexible to | -70 Degrees to 425 Degrees F |
Mounting Type | Screw |
Standards | ANSI/UL10C Category J |
Sold As | Piece |
Flange Thickness | 1/16 in |
Item | Door Weather Strip |
Insert Material | Nylon Brush |
Material | Aluminum |
Flange Material | Aluminum |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Weather Strip, Overall Length 3 ft, Overall Width 1 3/8 in, Overall Height 1/4 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 5/8 in, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Gray, Insert Material Nylon Brush, Insert Size 1 in, Material Aluminum, Projection 1/4 in, Sold As Piece, Standards ANSI/UL10C Category J, Stays Flexible to -70 Degrees to 425 Degrees F, Product Type Door Weather Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS French Interior Door, 32" x 80", Black (LUCIA2552ID-BLK-32)
- CAL-ROYAL Door Closer, Aluminum Painted, Regular Arm, Size 2 (720-ALUM)
- ZORO SELECT Bolt, Barrel, 2 1/2 In L (4PB96)
- ZORO SELECT Spline, 1200 In L, 7/32 In W, Gray (1XMN2)
- NATIONAL GUARD Glazing Seal, 8.3 ft. Overall L (L-GT-118-100')
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (178SA-84)
- NATIONAL GUARD Weatherstrip, Brush Insert, 9 ft. L (A605A-108)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050C-25')
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-84)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 40"L Alum. Rain Drip Guard (16A-40)
- RANDALL BLACK Q-LON SET (RV-97-BLK)
- National Guard Door Bottoms, Thresholds & Seals