Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 3 ft. Overall L
Mfr # D608A-36
Zoro # G7897508
original price:
$35.97
5% off
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 3/8 in
- Color Silver
- Standards ANSI/UL10C Category J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # D608A-36
- Zoro # G7897508
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Overall Height | 3/8 in |
Insert Size | 1 in |
Overall Width | 2 1/16 in |
Flange Width | 1 1/16 in |
Details
For Use With | Doors |
Projection | 3/8 in |
Color | Silver |
Standards | ANSI/UL10C Category J |
Insert Color | Gray |
Mounting Type | Screw |
Sold As | Piece |
Flange Thickness | 1/16 in |
Flange Material | Aluminum |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Item | Door Weather Strip |
Stays Flexible to | -70 Degrees to 425 Degrees F |
Material | Aluminum |
Insert Material | Nylon Brush |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Weather Strip, Overall Length 3 ft, Overall Width 2 1/16 in, Overall Height 3/8 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 1 1/16 in, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Gray, Insert Material Nylon Brush, Insert Size 1 in, Material Aluminum, Projection 3/8 in, Sold As Piece, Standards ANSI/UL10C Category J, Stays Flexible to -70 Degrees to 425 Degrees F, Product Type Door Weather Strip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 5/8 in W (75/30 KD)
- SURE-LOC HARDWARE Sure-Loc Hardware Square Pocket Door Pull, Passage Polished Brass (DP711 3)
- BEST Interchangeable Core, Satin Chrome, Keyway Type E, 7 Pins (1C7E1626)
- PRIME-LINE 34x716x94 WHT Frame (PL 14042)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (700ESDKB-48)
- NATIONAL GUARD Double Door Weatherstrip, 8 ft, Gray, Insert Type: Brush (A605DKB-8)
- NATIONAL GUARD Rain Drip Guard, 4.3 ft. Overall L (16SS-52)
- NATIONAL GUARD Fire Door Gap Seal, 96 in, 1/4 in, 1 1/2 in (GAP90-ME-96)
- NATIONAL GUARD Weatherstrip, Brush Insert, 3 ft. L (602A-36)
- NATIONAL GUARD Rain Drip Guard, 3.3 ft. Overall L (16SS-40)
- M-D CAULK BACKR ROD 5/8""X20' (71506)
- National Guard Door Weatherstripping & Door Seals