Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 3 ft. Overall L
Mfr # 95WH-36
Zoro # G7898287
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 3/16 in
- Color Silver
- Stays Flexible to -70 Degrees to 425 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 95WH-36
- Zoro # G7898287
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Overall Width | 2 1/16 in |
Insert Size | 3/8 in |
Overall Height | 1 1/4 in |
Flange Width | 2 1/16 in |
Details
For Use With | Doors |
Projection | 3/16 in |
Color | Silver |
Stays Flexible to | -70 Degrees to 425 Degrees F |
Item | Door Weather Strip |
Sold As | Piece |
Standards | ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784 |
Material | Aluminum |
Flange Material | Aluminum |
Insert Color | Gray |
Insert Material | Nylon Brush |
Flange Thickness | 1/16 in |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Mounting Type | Screw |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Weather Strip, Overall Length 3 ft, Overall Width 2 1/16 in, Overall Height 1 1/4 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 2 1/16 in, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Gray, Insert Material Nylon Brush, Insert Size 3/8 in, Material Aluminum, Projection 3/16 in, Sold As Piece, Standards ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784, Stays Flexible to -70 Degrees to 425 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Screw Hook Vinyl Coated (N271-013)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7In., Dia. 3 In., PK4 (RMSBL3197)
- NATIONAL GUARD 40" Rain Drip Strip (16DKB40)
- DELTANA Window Lock, Casement Fastener, Small Bright Brass (CF066U3)
- NATIONAL GUARD Adjustable Perimeter Seal, Aluminum (107SA-36)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-72x84)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (700NA-84)
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (D608A-48)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-96)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-48)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.5 in (M4000)
- National Guard Door Weatherstripping & Door Seals