Shop All Door Thresholds
National Guard
Door Threshold, Dark Brz, 72in L, 3-3/4in W
Mfr # 8135NDKB-72
Zoro # G2400049
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Width 3 3/4 in
- Material Aluminum
- Flange Finish Dark Bronze
- Fits Door Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 8135NDKB-72
- Zoro # G2400049
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 72 in |
Width | 3 3/4 in |
Fits Door Width | 72 in |
Flange Width | 3-3/4" |
Flange Height | 1/2" |
Height | 1/2 in |
Details
Color | Dark Bronze |
Material | Aluminum |
Flange Finish | Dark Bronze |
Finish | Anodized |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Thickness | 0.115 in |
Item | Door Threshold |
Insert Material | NGP-TPV |
Flange Material | 6063 Aluminum Alloy |
Standards | ANSI/BHMA A156.21, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
ADA Compliant | Yes |
Surface Type | Smooth |
Insert Color | Black |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Threshold Type | Door Threshold |
Description
Door Threshold, Surface Type Smooth, Anodized Finish, Color Dark Bronze, Width 3 3/4 in, Height 1/2 in, Length 72 in, Fits Door Width 72 in, Thickness 0.115 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Flexible Shackle, Square Steel Body, Steel Shackle (107DPST)
- ANDOVA TILES SAMPLE Fabrique 1 x 2 Natural Stone Marble Mosaic Wall Floor Tile (SAM-ANDFAB237)
- SIMPSON STRONG-TIE 3-1/4X16 12Ga Hvy Strap (HRS416Z)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2096-017)
- NATIONAL GUARD Door Threshold, Aluminum, 48in L, 3-3/4in W (8135N-48)
- NATIONAL GUARD Door Threshold, Dark Brz, 36in L, 3-3/4in W (8135NDKB-36)
- NATIONAL GUARD Door Threshold, Aluminum, 72in L, 3-3/4in W (8135N-72)
- NATIONAL GUARD Door Threshold, Aluminum, 36in L, 3-3/4in W (8135N-36)
- NATIONAL GUARD Door Bumper Threshold, Fluted Top, 3 ft. L (896N-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (424-6)
- PETPATH Carpet Bar 1 in. x 3 ft. Fluted - Silver (PE1638011)
- National Guard Door Thresholds