Shop All Door Thresholds
National Guard
Door Threshold, Dark Brz, 36in L, 1-3/4in W
Mfr # 414DKB-36
Zoro # G2400128
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Standards ANSI/BHMA, ANSI/BHMA A156.21, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed
- Flange Finish Dark Bronze
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 414DKB-36
- Zoro # G2400128
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 36 in |
Width | 1 3/4 in |
Height | 3/8 in |
Overall Length | 3 ft |
Fits Door Width | 36 in |
Flange Height | 3/8" |
Flange Width | 1-3/4" |
Overall Width | 1 3/4 in |
Overall Height | 3/8 in |
Description
Door Threshold, Surface Type Smooth, Anodized Finish, Color Dark Bronze, Width 1 3/4 in, Height 3/8 in, Length 36 in, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA, ANSI/BHMA A156.21, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed, No, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Aluminum Roller 31303034 (31303034)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Satin Chrome (BDS450U26D)
- JMA JMA:SC4 / 1145A 6-Pin Schlage Keys (JMA-SLG-4E-BR)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60003ED3)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48in L, 4 in W (404DKB-48)
- NATIONAL GUARD Door Threshold, Aluminum, 72in L, 1-3/4in W (414-72)
- NATIONAL GUARD Door Threshold, Smooth, 48inL, .166 in Thck (404-48)
- NATIONAL GUARD Door Threshold, 5 in. W, .110 in. Thck (8425-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (425E-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (813DKB-48)
- RANDALL 3' x 5" Wide x 1/4" High Corrugated Aluminum Threshold (3 FT A-79)
- National Guard Door Thresholds