Shop All Door Thresholds
National Guard
Door Threshold, Dark Bronze, Fluted Top
Mfr # 8424DKB-72
Zoro # G2400645
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Flange Material 6063 Aluminum Alloy
- Flange Width 4-1/8"
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 8424DKB-72
- Zoro # G2400645
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 72 in |
Width | 4 in |
Flange Width | 4-1/8" |
Flange Height | 1/2" |
Height | 1/2 in |
Fits Door Width | 72 in |
Details
Color | Dark Bronze |
Material | Aluminum |
Finish | Anodized |
Flange Material | 6063 Aluminum Alloy |
Item | Door Threshold |
ADA Compliant | Yes |
Flange Finish | Dark Bronze |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Surface Type | Fluted Top |
Thickness | 0.11 in |
Standards | ADA, ANSI/BHMA A156.26, ANSI/ICC A117.1 |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Threshold Type | Door Threshold |
Description
Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 4 in, Height 1/2 in, Length 72 in, Fits Door Width 72 in, Thickness 0.11 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.26, ANSI/ICC A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-3/4" W (193 X 32DMS)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (P676-UW)
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 1-1/2" Tube (ZUSA-SG-V-1.5)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 11/16 in W (41/30 MK KD)
- NATIONAL GUARD Door Threshold, Dark Bronze, 36 in L, 7in W (8427DKB-36)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 9 in. W (8429-72)
- NATIONAL GUARD Door Threshold, 5 in. W, .110 in. Thck (8425-36)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 6in.W (613-36)
- NATIONAL GUARD Door Threshold, 36 in. L, .078 in. Thck (950NDKB-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (896VDKB-72)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft.. (803V-48)
- National Guard Door Accessories